Shop All Square End Mills
Osg
Carbide End Mill, 10mm dia., 14.00mm Cut
Mfr # 414-3937
Zoro # G1706866
original price:
$40.07
37% off
new price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 10.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 14.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 414-3937
- Zoro # G1706866
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 10.00mm |
Length of Cut | 14.00 mm |
Shank Dia. | 10.00 mm |
Overall Length | 51.00 mm |
Milling Dia. | 10.00 mm |
Description
Square End Mill, 10.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 14.00 mm, Overall Length 51.00 mm, Shank Dia. 10.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Scale Bar, L, 54" to 80" Size, 33-5/16" L (AX1474)
- IDEAL Repl Blades For 45-144, 2/Cd (LB-1748)
- EAZYPOWER Pipe Tap, 1/2"-14, Taper, NPT (82618)
- MAG-MATE Floor Sweeper, 24in, Ceramic (FS2400)
- OSG Carbide End Mill, 1 in. dia., 3 in. Cut L (482-1000)
- OSG Carbide End Mill, 4.00mm dia, 14.00mm Cut (403-1575)
- OSG Carbide End Mill, 1/8in dia., 3/16in Cut L (HP411-1250)
- OSG Carbide End Mill, 18mm dia., 35.00mm Cut (403-7087)
- OSG Carbide End Mill, 5/16in dia, 1-1/2in Cut (484-3127)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (HP460-5000)
- HARVEY TOOL End Mill for Composites - Compression Cutter, 0.3125" (5/16), Finish - Machining: Uncoated (920120)
- Osg Square End Mills