Shop All Ball End Mills
Osg
Carbide End Mill, 1.0mm D, 3mm Cut
Mfr # HP441-0394-BN
Zoro # G5819983
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 1.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP441-0394-BN
- Zoro # G5819983
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 1.00mm |
Length of Cut | 3 mm |
Shank Dia. | 3 mm |
Milling Dia. | 1 mm |
Overall Length | 39 mm |
Description
Ball End Mill, 1 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 80-inch x 0.625-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw (477832)
- H & H INDUSTRIAL PRODUCTS Heavy Duty Bench Grinder Stand (8071-0035)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 1-7/16" LG RATCHET WRENCH (KHRB-46)
- STARRETT Electronic Digital Caliper, 0 to 8 In (798A-8/200)
- OSG End Mill, Carbide, TiAlN, 3/8, 4 FL, Ball End (404-3750-BN11)
- OSG End Mill, Carbide, TiAlN, 5/16, 4 FL, Ball (404-3125-BN11)
- OSG End Mill, Carbide, 1/4, 4 FL, SGL Ball End (404-2500-BN)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (VG441-2500-BN)
- OSG End Mill, Carbide, WXL, 1/8, 2FL, Ball End (36901211)
- OSG End Mill, Carbide, 3/16, 4 FL, SGL Ball End (404-1875-BN)
- GS TOOLING 5/64" Diameter x 1/8" Shank 3-Flute Regular Length Ball Nose Blue Series Carbide End Mills (101111)
- Osg Ball End Mills