Shop All Ball End Mills
Osg
Carbide End Mill, 1.00mm dia, 1.00mm Cut L
Mfr # HP413-0394
Zoro # G1710409
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 1.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP413-0394
- Zoro # G1710409
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 1.00mm |
Length of Cut | 1 mm |
Shank Dia. | 6 mm |
Neck Length | 2.50 mm |
Milling Dia. | 1 mm |
Overall Length | 50 mm |
Neck Dia. | 0.95 mm |
Description
Ball End Mill, 1 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 13mm Hex Metric Socket, 6 Points (53YR85)
- RIDGID Screw, 1/4-20 X 1/2 Shc (32145)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 12.9mm (0047872)
- HHIP 5 X 2-1/2 X 3-1/8" Cast Iron V Block Set (3402-1003)
- OSG Carbide End Mill, 1/16in dia., 1/8in Cut L (414-0625-BN)
- OSG Carbide End Mill, 404BN, 9/64 D, 1/2 Cut L (404-1406-BN)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (414-1250-BN11)
- OSG Long Neck Ball Nose End Mill R0.25 X 0.5mm 2FL AE-LNBD-H (3056148)
- OSG End Mill, Carbide, 3/16, 2 FL, SGL Ball End (402-1875-BN)
- OSG End Mill, Carbide, TiAlN, 1/16, 4 FL, Ball (404-0625-BN11)
- CGS TOOL 2Fl 30 Deg Ball End Mill 11/64"Dia 5/8"Loc 2"Oal (122-1719)
- Osg End Mills