Shop All Carbide End Mills
Osg
Carbide End Mill, 1.00mm dia, 0.80mm Cut L
Mfr # 3101011
Zoro # G1720750
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Overall Length 50.00 mm
- Milling Diameter 1.00mm
- Number of Flutes 2
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3101011
- Zoro # G1720750
- Country of Origin Japan
- Category Carbide End Mills
Dimensions
Overall Length | 50.00 mm |
Milling Diameter | 1.00mm |
Length of Cut | 0.80 mm |
Neck Length | 4.00mm |
Dimension Type | Metric |
Shank Dia. | 4.00 mm |
Milling Dia. | 1.00 mm |
Corner Radius | 0.20mm |
Neck Dia. | 0.95mm |
Description
Corner Radius End Mill, 1.00 mm Milling Dia., Carbide, WXS, Straight, Metric, 0.20mm, 0.80 mm, 50.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive x 6 Inch Comfort Grip Ratchet (SRH02006)
- WESTWARD 1/8" 135 Deg. Jobber Length Drill Bit (401J55)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes (1400126605)
- PORTER-CABLE Deluxe Plate Joiner Kit (557)
- OSG Carbide End Mill, 3/16in dia, 9/16in Cut L (20421000)
- OSG Carbide End Mill, 1/2 in. dia., 1/2 in Cut (20430800)
- OSG End Mill, Stub, Carbide, 5/16, 4 FL, Sq End (414-3125)
- OSG Carbide End Mill, 5/32in dia, 7/16in Cut L (442-1562)
- OSG Carbide End Mill, 3.00mm dia, 8.00mm Cut L (HP434-1181)
- OSG Carbide End Mill, 3/8 in. dia., 3/4 in Cut (20610516)
- COBRA CARBIDE Endmill, Standard Uncoated, 7/64, Length of Cut: 7/32" (22121)
- Osg Carbide End Mills