Shop All Carbide End Mills
Osg
Carbide End Mill, 1.00mm dia, 0.80mm Cut L
Mfr # 3101010
Zoro # G1720769
product price: $70.39
/ea
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Overall Length 50.00 mm
- Milling Diameter 1.00mm
- Number of Flutes 2
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3101010
- Zoro # G1720769
- Country of Origin Japan
- Category Carbide End Mills
Dimensions
Overall Length | 50.00 mm |
Milling Diameter | 1.00mm |
Length of Cut | 0.80 mm |
Corner Radius | 0.10mm |
Neck Dia. | 0.95mm |
Shank Dia. | 4.00 mm |
Milling Dia. | 1.00 mm |
Neck Length | 12.00mm |
Dimension Type | Metric |
Description
Corner Radius End Mill, 1.00 mm Milling Dia., Carbide, WXS, Straight, Metric, 0.10mm, 0.80 mm, 50.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 10-Inch Plumbers Mini PVC Hacksaw #4290 (5110068)
- C.H. HANSON Holder (27600)
- BONDHUS 5.0mm ProHold Hex Bit, 2" Length (33264)
- DRILL AMERICA 1/16" NPT 1" OD HSS Round Adjustable Pipe Die (DWTH1-116NPT)
- OSG Carbide End Mill, 3/8 in. dia., 3/4 in Cut (26805516)
- OSG Carbide End Mill, 6.00mm dia, 13.00mm Cut (HP434-2361)
- OSG Carbide End Mill, 3/4 in. dia., 3/4 in Cut (20231400)
- OSG End Mill, Carbide, 1/2, 2 FL, Corner Radius (20225200)
- OSG Carbide End Mill, 1/4 in. dia., 3/8 in Cut (VG464-2500)
- OSG Carbide End Mill, VG441, 1/8 D, 3/8 Cut L (VG441-1250)
- MICRO 100 Carb End Mill, 7/32 In, 2FL, CC, Uncoated (GEM-218-2)
- Osg End Mills