Shop All Carbide End Mills
Osg
Carbide End Mill, 1.00mm dia, 0.80mm Cut L
Mfr # 3101001
Zoro # G1720857
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Milling Diameter 1.00mm
- Overall Length 50.00 mm
- Number of Flutes 2
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3101001
- Zoro # G1720857
- Country of Origin Japan
- Category Carbide End Mills
Dimensions
Milling Diameter | 1.00mm |
Overall Length | 50.00 mm |
Length of Cut | 0.80 mm |
Dimension Type | Metric |
Milling Dia. | 1.00 mm |
Neck Length | 4.00mm |
Corner Radius | 0.05mm |
Shank Dia. | 4.00 mm |
Neck Dia. | 0.95mm |
Description
Corner Radius End Mill, 1.00 mm Milling Dia., Carbide, WXS, Straight, Metric, 0.05mm, 0.80 mm, 50.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.156In (A-100)
- CLEVELAND HSS M2 Rectangular Tool Bit 851 Cleveland 1/4X1/2 In x 6 In Overall Length (C44609)
- MAYHEW PRO Hook Pick Set, Steel, 4 pcs., 13-3/4" L (13096)
- GREY PNEUMATIC 1/4" Drive Socket Set, 10 pcs (9710D)
- OSG Carbide End Mill, 7/64in dia., 3/8in Cut L (36700411)
- OSG Carbide End Mill, 404, 9.0mm D, 22mm Cut L (404-3543)
- OSG End Mill, Carbide, 1/8, 2 FL, SGL Sq End, CC (20220100)
- OSG Carbide End Mill, 1/4 in. dia, 1 in. Cut L (641-2502)
- OSG Carbide End Mill, 1/4 in. dia., 3/8 in Cut (VG464-2500)
- OSG End Mill, Carbide, 3/16, 2 FL, SGL Sq End, CC (20220900)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 18, Overall Length: 150 mm (24716)
- Osg End Mills