Shop All Ball End Mills
Osg
Carbide End Mill, 1.00mm dia, 0.80mm Cut L
Mfr # 3051016
Zoro # G1719265
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 1.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 0.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3051016
- Zoro # G1719265
- Country of Origin Japan
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 1.00mm |
Length of Cut | 0.8 mm |
Shank Dia. | 4 mm |
Overall Length | 50 mm |
Neck Dia. | 0.95 mm |
Neck Length | 16.00 mm |
Milling Dia. | 1 mm |
Description
Ball End Mill, 1 mm Milling Dia., Carbide, WXS, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Bag/Tote, Tool Bag, Black, Polyester, 23 Pockets (1139)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 12mm 12 pt Metric Socket, 12 Points (48012)
- GLOBAL INDUSTRIAL 30W Heavy Duty Magnetic Sweeper With Release Lever (641796)
- WESTWARD 3/8 in Drive Slotted Socket Bit Metric 4 mm Tip, 1 3/4 in L (54TN72)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (VG441-1250-BN)
- OSG End Mill, Carbide, WXL, 1/8, 2FL, Ball End (36901211)
- OSG Carbide End Mill, 1/16in dia, 3/16in Cut L (403-0625-BN)
- OSG Ball End Mill, 2" L, 3/16" Shank dia. (414-1562-BN08)
- OSG Carbide End Mill, 4.00mm dia, 8.00mm Cut L (412-1575-BN)
- OSG Carbide End Mill, 6.00mm dia, 28.00mm Cut (462-2362-BN)
- OSG End Mill, Carbide, TiAlN, 5/32, 4 FL, Ball (404-1562-BN11)
- Osg Ball End Mills