Shop All Ball End Mills
Osg
Carbide End Mill, 1.00mm dia, 0.60mm Cut L
Mfr # 8525855
Zoro # G1717829
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 1.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 0.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 8525855
- Zoro # G1717829
- Country of Origin Japan
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 1.00mm |
Length of Cut | 0.6 mm |
Shank Dia. | 6 mm |
Milling Dia. | 1 mm |
Neck Length | 5.00 mm |
Overall Length | 50 mm |
Description
Ball End Mill, 1 mm Milling Dia., CBN, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR EQUIPMENT CO CHUCK ARBOR ASSY 3/8" SKIP-PROOF (BL11123)
- BON TOOL Bon 14-526 "j" Roller (14-526)
- URREA 10 ton straight jaw puller set 14pc without metal box (4030)
- STARRETT Precision Steel Square, SS, 3 1/2 x 2 In (3020-3)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (424-0312-BN11)
- OSG Carbide End Mill, 404BN, 7/64 D, 3/8 Cut L (404-1094-BN)
- OSG Ball End Mill, 4" L, 3/8" Shank dia. (484-3750-BN11)
- OSG Carbide End Mill, 1/8 in. dia., 1/4 in Cut (423-1250-BN)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (414-0312-BN11)
- OSG End Mill, Carbide, TiAlN, 3/32, 4 FL, Ball (404-0938-BN11)
- MICRO 100 Carbide End Mill, 3 mm, Cut 2.0 mm, 2 FLT (SBMM-030-215X)
- Osg End Mills