Shop All Ball End Mills
Osg
Carbide End Mill, 10.0mm D, 25mm Cut
Mfr # 402-3937-BN
Zoro # G5565174
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 10.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 402-3937-BN
- Zoro # G5565174
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 10.00mm |
Length of Cut | 25 mm |
Shank Dia. | 10 mm |
Overall Length | 70 mm |
Milling Dia. | 10 mm |
Description
Ball End Mill, 10 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 5/8-18, NITRO SPIRAL POINT TAPS - 2100N (21N140FP)
- CTA MANUFACTURING Dodge Hub Nut Socket (5045)
- BON TOOL Ultra Flex Blue Steel Finishing Trowel - Sqaure End - 18" x 4" with Camel Back Wood Handle (66-325)
- MITUTOYO Hole Detector, Extra Small, 2.8mm (178-393)
- OSG End Mill, Carbide, 1/32, 4 FL, SGL Ball End (404-0312-BN)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (424-0625-BN11)
- OSG Carbide End Mill, 404BN, 8.0mm D, 21mm Cut (404-3150-BN)
- OSG Carbide End Mill, 2.0mm D, 7mm Cut (HP421-0787-BN)
- OSG HSS End Mill, 3/32in.dia., 9/32in.Cut L (5717400)
- OSG End Mill, Carbide, 3/16, 4 FL, SGL Ball End (404-1875-BN)
- ZORO SELECT Carbide End Mill, 3in, CEM516BL2 (CEM516BL2)
- Osg Ball End Mills