Shop All Carbide End Mills
Osg
Carbide End Mill, 1 in. dia., 1 in. Cut L
Mfr # 20242000
Zoro # G1715467
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1"
- Number of Flutes 2
- End Mill Style Corner Radius
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 20242000
- Zoro # G1715467
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 1" |
Overall Length | 6 in |
Length of Cut | 1 in |
Neck Dia. | 63/64 in |
Dimension Type | Fractional Inch |
Corner Radius | 0.12 in |
Shank Dia. | 1 in |
Neck Length | 3 3/8 in |
Milling Dia. | 1 in |
Description
Corner Radius End Mill, 1 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.12 in, 1 in, 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PUNCH CENTER 7 PC KIT (MY60007)
- BUSINESS SOURCE Ruler, Stainless, Nonskid, 12" (32361)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 7/16-20 UNF (MS16142-4S)
- BONDHUS 15 Piece SAE L-Shape Hex Key Set, 12347 (12347)
- OSG Carbide End Mill, 1/2in dia, 1-1/4in Cut L (20555006)
- OSG Carbide End Mill, 5/16in dia, 7/16in Cut L (20412600)
- OSG Carbide End Mill, VG441, 1/8 D, 3/8 Cut L (VG441-1250)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (641-5002)
- OSG Carbide End Mill, 1/16in dia, 1/16in Cut L (447100111)
- OSG Carbide End Mill, 5/32in dia, 7/16in Cut L (442-1562)
- KODIAK CUTTING TOOLS 1/8 Carbide Endmill 4 Flute Single End Ball Nose Long TICN Coated (5465559)
- Osg End Mills