Shop All Ball End Mills
Osg
Carbide End Mill, 1 in. dia., 1-1/2 in Cut
Mfr # VG441-1000-BN
Zoro # G1712980
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VG441-1000-BN
- Zoro # G1712980
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1" |
Length of Cut | 1 1/2 in |
Shank Dia. | 1 in |
Overall Length | 4 in |
Milling Dia. | 1 in |
Description
Ball End Mill, 1 in Milling Dia., Carbide, TiAlN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Ergonomic T45 Tip Size, 6 in Long (68645)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 12mm 6 pt Metric Socket, 6 Points (8412)
- SHEFFIELD Camper 12-in-1 Multi-Tool (12301)
- V-8 TOOLS Impact Extension, 5", 1/2F X 3/8M (98005)
- OSG Ball End Mill, 4" L, 3/8" Shank dia. (484-3750-BN11)
- OSG Carbide End Mill, 7/64in dia, 7/32in Cut L (424-1094-BN)
- OSG Carbide End Mill, 404BN, 7/64 D, 3/8 Cut L (404-1094-BN11)
- OSG Carbide End Mill, 7/64in dia, 7/32in Cut L (414-1094-BN)
- OSG Ball End Mill, 4" L, 5/16" Shank dia. (484-3125-BN11)
- OSG Carbide End Mill, 1/16in dia., 1/8in Cut L (423-0625-BN)
- CLEVELAND 4-Flute Ball Nose GP End Mill Cleveland CEM-DE-4B Bright Carbide Square 4Flute 7/16"x1/2"x7/8"x4" (C60315)
- Osg End Mills