Shop All Square End Mills
Osg
Carbide End Mill, 0.70mm dia, 1.40mm Cut L
Mfr # 3182007
Zoro # G1726859
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 0.70mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1.40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 3182007
- Zoro # G1726859
- Country of Origin Japan
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 0.70mm |
Length of Cut | 1.40 mm |
Shank Dia. | 4.00 mm |
Overall Length | 45.00 mm |
Milling Dia. | 0.70 mm |
Description
Square End Mill, 0.70 mm Milling Dia., Carbide, WXL, Straight, Length of Cut 1.40 mm, Overall Length 45.00 mm, Shank Dia. 4.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABC HAMMERS 12 lb. Polyurethane Dead Blow Hammer - Overall Length 36.00" (ABC14DB)
- UNIBOR 15/16 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27230)
- KRAFT TOOL Chamfer, 9"x6", 45 deg. Angle 1"Lip Bl Stl (CF775)
- WESTWARD Tester Adapter, 14mm (AMC075A-2)
- OSG Carbide End Mill, 1/8 in. dia, 1 in. Cut L (482-1250)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (447-1250)
- OSG HSS End Mill, 3.00mm dia., 3/8in.Cut L (5820100)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (403-187511)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (HP460-2500)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (495-3752)
- ZORO SELECT End Mill, 1/2 in.4 Flutes, Bright (218-001150)
- Osg End Mills