Shop All Square End Mills
Osg
Carbide End Mill, 0.50mm dia, 2.00mm Cut L
Mfr # 3182605
Zoro # G1723620
$44.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 0.50mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 2.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 3182605
- Zoro # G1723620
- Country of Origin Japan
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 0.50mm |
Length of Cut | 2.00 mm |
Shank Dia. | 4.00 mm |
Overall Length | 45.00 mm |
Milling Dia. | 0.50 mm |
Description
Square End Mill, 0.50 mm Milling Dia., Carbide, WXL, Straight, Length of Cut 2.00 mm, Overall Length 45.00 mm, Shank Dia. 4.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC Extension 3/4" Dr, 13" L, 1 Pieces (3013EB)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #17 (45687)
- CRAFTSMAN Sockets, 3/8" Drive 9/16" 6 Point SAE Sh (CMMT43334)
- PROTO SAE L Key, 3/8 in Tip Size, 4 1/4 in Long, 1 3/8 in Short (J46124)
- OSG Square End Carbide End Mills (VGM6-0166)
- OSG Carbide End Mill, 4.00mm dia, 11.00mm Cut (91400411)
- OSG Square End Carbide End Mills (VGM5-0003)
- OSG Carbide End Mill, 3/4in dia, 1-1/2in Cut L (403-7500)
- OSG HSS End Mill, 3.00mm dia., 3/8in.Cut L (5820100)
- OSG Carbide End Mill, 5/8in dia, 1-1/4in Cut L (447-6250)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 1/4x3/8x1/4x2-1/16 (C43210)
- Osg End Mills