Shop All Ball End Mills
Osg
Carbide End Mill, 0.20mm dia, 0.20mm Cut L
Mfr # 3110215
Zoro # G1731567
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 0.20mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 0.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3110215
- Zoro # G1731567
- Country of Origin Japan
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 0.20mm |
Length of Cut | 0.2 mm |
Shank Dia. | 4 mm |
Neck Length | 1.50 mm |
Overall Length | 45 mm |
Neck Dia. | 0.18 mm |
Milling Dia. | 0.2 mm |
Description
Ball End Mill, 0.2 mm Milling Dia., Carbide, WXL, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER T15 Security Insert Bit (13230)
- DORIAN Turning Toolholder, TNMG, MTENN16-4D (73310150700)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 19/64 (47719)
- OSG HSS End Mill, 1/2in.dia., 1in.Cut L (5731408)
- OSG Carbide End Mill, 3/4in dia, 2-1/4in Cut L (464-7500-BN)
- OSG End Mill, Carbide, 3/16, 4 FL, SGL Ball End (404-1875-BN)
- OSG Carbide End Mill, 3/32in dia, 3/16in Cut L (424-0938-BN)
- OSG Carbide End Mill, 5/8in dia, 1-1/4in Cut L (403-6250-BN)
- OSG Carbide End Mill, 11/64 D, 9/16 Cut (HP441-1719-BN)
- OSG Carbide End Mill, 1/16in dia., 1/8in Cut L (424-0625-BN)
- MICRO 100 Ball End Mill, Uncoated, 1-1/2" L, Carbide (BEF-078-400)
- Osg Ball End Mills