Shop All Square End Mills
Osg
Carbide End Mill, 0.05in dia, 0.1560in Cut
Mfr # 492-0500
Zoro # G1958988
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0500"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 492-0500
- Zoro # G1958988
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0500" |
Length of Cut | 9/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 3/64 in |
Description
Square End Mill, 3/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 9/64 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2-TN TiN 5/16x3/8x9/16x3-1/2 (C33660)
- WARWOOD TOOL 6' Post Hole DiggingTamp Bar (16510)
- CLE-LINE Silver and Deming Drill, 3 1/8" Flute, RH (C27608)
- MIDWEST RAKE Aluminum Frame, 18" L, with 3/8" Axle, SS (60110)
- OSG Carbide End Mill, 6.00mm dia, 9.00mm Cut L (HP456-2364)
- OSG Carbide End Mill, 7/16 in dia, 1 in Cut L (20224100)
- OSG Carbide End Mill, 1/8in dia., 3/16in Cut L (HP411-1250)
- OSG Carbide End Mill, 12mm dia., 25.00mm Cut (403-4724)
- OSG Carbide End Mill, 1/4 in. dia, 1 in. Cut L (484-2501)
- OSG Square End Carbide End Mills (VGM6-0067)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 3/4x3/4x1-3/4x4 (C75156)
- Osg End Mills