Shop All Square End Mills
Osg
Carbide End Mill, 0.03in dia, 0.0940in Cut
Mfr # 492-0300
Zoro # G1959021
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0300"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 492-0300
- Zoro # G1959021
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0300" |
Length of Cut | 3/32 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/64 in |
Description
Square End Mill, 1/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3/32 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 3 Flutes (BPT440)
- BIG HORN 2-1/2 Inch Universal Dust Port (11250)
- NILFISK Filter, 5 in. L x 22 in. W x 16 in. H (40000425)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 1-1/2 (9AB12)
- OSG Carbide End Mill, 5/64in dia, 5/32in Cut L (414-0781)
- OSG Carbide End Mill, 16mm dia., 16mm Cut (HP450-6299)
- OSG Carbide End Mill, 10mm dia., 14.00mm Cut (414-3937)
- OSG Carbide End Mill, 20mm dia., 45.00mm Cut (HP451-7874)
- OSG Carbide End Mill, 5/16in dia, 13/16in Cut (496-3124)
- OSG Square End Mill, 1.500" L, 0.125" dia. (404-093911)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/8 (70305)
- Osg End Mills