Shop All Screw Machine Length Drill Bits
Osg
Carbide Drills for SS, Flute L 14.00mm
Mfr # 8665230
Zoro # G609833778
product price: $92.65
/ea
Free Shipping & Returns
$92.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.0905
- Flute Type Spiral
- Shank Dia. 3 mm
- Overall Length 66.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8665230
- Zoro # G609833778
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Size | 0.0905 in |
Shank Dia. | 3 mm |
Overall Length | 66.00 mm |
Flute Length | 14.00 mm |
Maximum Drilling Depth | 6.8 mm |
Depth:Dia. Ratio | 3xD |
Drill Diameter Tolerance | +0.000/-0.014 mm |
Shank Length | 52.00 mm |
Drill Length Class | Stub Length |
Description
Carbide Drills for Stainless Steel, Drill Bit Size 0.0905 in, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, WXL, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0905
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2-1/4"-8 Carbon Steel Hex Die 8 Pitch (DWTSH2-1/4-8)
- DIABLO Driver Bit Range Of Phillips Bits, PK25 (DPH21P25)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH1 1/4-20UNC (330080)
- MORSE 3/4" Bi-Metal Hole Saw (MHSA12C)
- OSG Screw Machine Drill Bit, 5/32 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-1563)
- OSG Screw Machine Drill Bit, 1/2 in Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (520050012)
- OSG Screw Machine Drill Bit, 9/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-1406)
- OSG Screw Machine Drill Bit, 8.00 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8690800)
- OSG Screw Machine Drill Bit, #20 Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-1610)
- OSG Screw Machine Drill Bit, 3/32 in Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish (10093805)
- OSG Screw Machine Drill Bit, 4.30 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8670430)
- Osg Screw Machine Length Drill Bits