Shop All Screw Machine Length Drill Bits
Osg
Carbide Drills for SS, Flute L 14.00mm
Mfr # 8665220
Zoro # G109833766
product price: $92.65
/ea
Free Shipping & Returns
$92.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.0866
- Flute Type Spiral
- Shank Dia. 3 mm
- Overall Length 66.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8665220
- Zoro # G109833766
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Size | 0.0866 in |
Shank Dia. | 3 mm |
Overall Length | 66.00 mm |
Flute Length | 14.00 mm |
Maximum Drilling Depth | 6.6 mm |
Drill Diameter Tolerance | +0.000/-0.014 mm |
Shank Length | 52.00 mm |
Depth:Dia. Ratio | 3xD |
Drill Length Class | Stub Length |
Description
Carbide Drills for Stainless Steel, Drill Bit Size 0.0866 in, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, WXL, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0866
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Open End Wrench, SAE, 3/16" Head Size (J3018)
- K-TOOL INTERNATIONAL Riveter Super Duty Hand 17"L (KTI79110)
- DEWALT PILOT POINT(R) Tip Cut-Out Bit (DWAPP14002)
- VERSADRIVE HMT Spiral Flute Combi Drill-Tap 1/2-13 UNC (301126-0080)
- OSG Screw Machine Drill Bit, 9/16 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-5626)
- OSG Screw Machine Drill Bit, #34 Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595282)
- OSG Screw Machine Drill Bit, 1/2 in Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (520050012)
- OSG Screw Machine Drill Bit, 10.60 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-4173)
- OSG Screw Machine Drill Bit, 23/64 in Size, 140 Degrees Point Angle, Solid Carbide, WXS Finish (595035911)
- OSG Screw Machine Drill Bit, 1.20 mm Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish (6151211)
- CLEVELAND Screw Machine Drill Bit, 1/4 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04509)
- Osg Drill Bits