Shop All Jobber Length Drill Bits
Osg
Carbide Drill, 7.14mm, Micrograin
Mfr # HP245-2811
Zoro # G9241172
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.2813
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP245-2811
- Zoro # G9241172
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/32 in |
Shank Dia. | 8.00 mm |
Overall Length | 91.00 mm |
Flute Length | 2 1/16 in |
Maximum Drilling Depth | 53 mm |
Depth x Dia. Ratio | 5xD |
Depth:Dia. Ratio | 5xD |
Shank Length | 38.00 mm |
Drill Diameter Tolerance | +0.006/+0.021 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 9/32 in, Drill Bit Point Angle 140 Degrees , Carbide, WD1, Decimal Equivalent 0.2813, Fractional Inch, Drill Bit Point Type R Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Nut Unit-Hex 1-3/8-12 Bb Drive (3036AVBB)
- OSG #7 Cobalt Black/Gold 130 Deg. Jobber Length Drill Bit (15201005)
- SUNEX 1/2" Drive Impact Socket 6 (230M)
- DEWALT Nutsetter, 1/4In Hex, 2-9/16In L, Steel (25 Pack) (DW2221IRB)
- OSG Carbide Drill, 5.56mm, Micrograin (HP245-2189)
- OSG Jobber Drill Bit, 3/4 in., Carbide (HP245-7500)
- OSG Screw Machine Drill Bit, Q Size, 118 Degrees Point Angle (220-3320)
- OSG 14.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8673400)
- OSG 7/16" Carbide TiN 140 Deg. Jobber Length Drill Bit (651043711)
- OSG Jobber Drill Bit, 1/2 in., HSS-E (16553115)
- DRILL AMERICA #44 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO44)
- Osg Drill Bits