Shop All Carbide Burs
Osg
Carbide Bur, SE-41 Trade, 3mm Cutter dia.
Mfr # 900-9010-30
Zoro # G0575640
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Egg
- Cutter Dia. 3.00mm
- Length of Cut 5.50mm
- Trade Number SE-41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 900-9010-30
- Zoro # G0575640
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3.00mm |
Length of Cut | 5.50mm |
Overall Length | 38 mm |
Shank Size | 6.00mm |
Shank Dia. | 3 mm |
Head Dia. | 3 mm |
Head Length | 5 1/2 mm |
Description
Oval Bur SE, End Type Radius, Cut Type Single, Shank Dia. 3 mm, Head Dia. 3 mm, Head Length 5 1/2 mm, Included Angle Not Applicable, Overall Length 38 mm, Trade Number SE-41, Head Shape Oval, Operating Speed - Maximum 80,000 RPM, List Number 900, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 7" (93491)
- MIRKA Cutoff Wheel Bulldog 3X.035X.375" A60Tbxx (MS-1226)
- CENTURY DRILL & TOOL Cup Brush, Fine Nylon, 150 Grit, 2 in. (77223)
- ZORO SELECT Sanding Belt, Coated, 6 in W, 48 in L, P100 Grit, Fine, Aluminum Oxide, XP0998W, Brown (78072775313)
- OSG Carbide Bur, Ball Shape, 3/8 in. (808-3750)
- OSG Carbide Bur, 3mm Cut Dia., RH Cut (900-9014-30)
- OSG Carbide Bur, 14 deg. Included Angle, 1/2in (867-5000)
- OSG Carbide Bur, Cylinder, 1 in. (801-1000-EC)
- OSG Carbide Bur, Flat, 1/4 in. (915-0007)
- OSG Carbide Bur, Cylindrical Ball Nose, 3/8 in (862-3750)
- WIDIA Carbide Bur, Pointed Cone, 1/8, dbl Cut (M41485)
- Osg Carbide Burs