Shop All Carbide Burs
Osg
Carbide Bur, SC-5L6 Trade, 12mm Cutter dia
Mfr # 962-5000-60
Zoro # G0575519
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Round Nose Tree
- Cutter Dia. 12.00mm
- Length of Cut 25.00mm
- Trade Number SC-5L6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 962-5000-60
- Zoro # G0575519
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 12.00mm |
Length of Cut | 25.00mm |
Overall Length | 152 mm |
Shank Size | 6.00mm |
Head Dia. | 12 mm |
Shank Dia. | 6 mm |
Head Length | 25 mm |
Description
Cylinder Bur SC, End Type Radius, Cut Type Single, Shank Dia. 6 mm, Head Dia. 12 mm, Head Length 25 mm, Included Angle Not Applicable, Overall Length 152 mm, Trade Number SC-5L6, Head Shape Cylinder, Operating Speed - Maximum 50,000 RPM, List Number 962, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Combination Grit Stone, Soft Arkansas (61463685560)
- REX CUT Sigma Green Grinding Wheel, 4-1/2 x 7/8", 36 Grit (730000)
- 3M Flap Disc, 5 in Dia, 5/8 in Arbor, 40 Grit (7100243779)
- VSM Abrasive Belt, 80 Grit, Zirc, 3/4x18", PK20, Coated, 3/4" W, 18" L, 80 Grit, Medium, Zirconia, ZK713X (80515)
- OSG Carbide Bur, Egg, 3/16 in. (820-0006)
- OSG Carbide Bur, 60 deg. Cone, 1 in. (950-1000)
- OSG Carbide Bur, 12mm Cut Dia., RH Cut (803-5001-60)
- OSG Carbide Bur, Ball Shape, 1/2 in. (888-5000)
- OSG Carbide Bur, Ball Shape, 3/8 in. (968-3750)
- OSG Carbide Bur, Cylinder, 1/2 in. (881-5000)
- COBRA CARBIDE Carbide Burr, Double Cut Shape G, SG-41, 1/8 (10955)
- Osg Carbide Burs