Shop All Carbide Burs
Osg
Carbide Bur, SA-5F Trade, 12mm Cutter dia.
Mfr # 901-5001-60-EC
Zoro # G0575421
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Cylindrical
- Cutter Dia. 12.00mm
- Length of Cut 12.00 mm
- Trade Number SA-5F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 901-5001-60-EC
- Zoro # G0575421
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 12.00mm |
Length of Cut | 12.00 mm |
Overall Length | 50 mm |
Shank Size | 6.00mm |
Shank Dia. | 6 mm |
Head Dia. | 12 mm |
Head Length | 12 mm |
Description
Cylinder Bur SA, Cut Type Single, Shank Dia. 6 mm, Head Dia. 12 mm, Head Length 12 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SA-5F, Head Shape Cylinder, Operating Speed - Maximum 50,000 RPM, List Number 901, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL PRODUCTS Deburring, PK10 (22039)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1.5"x3/8" 40gr (15F004)
- UNITED ABRASIVES/SAIT Grinding WheelT273x14x38A24NPK25 (20002)
- MIRKA Sanding Belt, 4" W, 24" L, 100 Grit, Hiolit X (57-4-24-100T)
- OSG Carbide Bur, Cylinder, 1/2 in. (801-5001)
- OSG Carbide Bur, Cylinder, 5/8 in. (801-6250-EC)
- OSG Carbide Bur, 19mm Cut Dia., RH Cut (803-7500-60)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/2 in (862-5000)
- OSG Carbide Bur, 14 deg. Included Angle, 1/2in (887-5000)
- OSG Carbide Bur, Round Nose Tree, 1/2 in. (863-5000)
- DRILL AMERICA 5/8"x1" Tree Carbide Burr 1/4" Shank - Aluminum (DULSF6NF)
- Osg Carbide Burs