Shop All Carbide Burs
Osg
Carbide Bur, SA-5F Trade, 12mm Cutter dia.
Mfr # 801-5001-60-EC
Zoro # G0602697
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Diamond Cut
- Shape Cylindrical
- Cutter Dia. 12.00mm
- Length of Cut 12.00 mm
- Trade Number SA-5F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 801-5001-60-EC
- Zoro # G0602697
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 12.00mm |
Length of Cut | 12.00 mm |
Overall Length | 50 mm |
Shank Size | 6.00mm |
Shank Dia. | 6 mm |
Head Dia. | 12 mm |
Head Length | 12 mm |
Description
Cylinder Bur SA, Cut Type Diamond, Shank Dia. 6 mm, Head Dia. 12 mm, Head Length 12 mm, Overall Length 50 mm, Trade Number SA-5F, Head Shape Cylinder, Operating Speed - Maximum 50,000 RPM, List Number 801, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Backup Pad, 2 dia.x1/4, Med Pad, T Roll on (59732)
- DRILL AMERICA 1/4"x5/8" Tree Pointed End Carbide Burr 1/4" Shank 6"OAL (DULSG1X6)
- FORNEY Forney Industries 86122 No. 30240 Single Replacement Striker Flints; 5 Pack (780983)
- SCOTCH-BRITE Bristle Disc, 1 In Dia, 5/8 In Trim, 50G (7000000740)
- OSG Carbide Bur, SA-11 Trade, 3mm Cutter dia. (801-1250-60-EC)
- OSG Carbide Bur, Pointed Tree, 1/2 in. (905-5000)
- OSG Carbide Bur, 3mm Cut Dia., RH Cut (900-9014-30)
- OSG Carbide Bur, 10 deg. Included Ang, 3/16 in (820-0005)
- OSG Carbide Bur, 6mm Cut Dia., RH Cut (803-2362)
- OSG Carbide Bur, Round Nose Tree, 3/8 in. (803-3750)
- CLE-LINE Carbide Bur, 1848 SF-42 CLE-SF Round Nose Tree Bur Standard Cut 3.00mmx3mm Solid Carbide Shank (C17663)
- Osg Carbide Burs