Shop All Carbide Burs
Osg
Carbide Bur, SA-3 Trade, 9mm Cutter dia.
Mfr # 901-3750-60-EC
Zoro # G0575388
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Cylindrical
- Cutter Dia. 9.00mm
- Length of Cut 19.00 mm
- Trade Number SA-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 901-3750-60-EC
- Zoro # G0575388
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 9.00mm |
Length of Cut | 19.00 mm |
Overall Length | 50 mm |
Shank Size | 6.00mm |
Head Dia. | 9 mm |
Shank Dia. | 6 mm |
Head Length | 19 mm |
Description
Cylinder Bur SA, Cut Type Single, Shank Dia. 6 mm, Head Dia. 9 mm, Head Length 19 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SA-3, Head Shape Cylinder, Operating Speed - Maximum 63,000 RPM, List Number 901, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine, Z-WEB (630050243)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90004)
- SHARK INDUSTRIES 2" Coarse/Brown Surface Conditioning Discs - 100 Pk (13219)
- BULLARD ABRASIVES Grinding Wheel, 4 1/2 x 1/4 x 7/8 T27, PK25 (24469)
- OSG Carbide Bur, Inverted Taper, 1/4 in. (952-2500)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/4 in (802-2500)
- OSG Carbide Bur, 7 deg. Included Angle, 1/8 in (900-9013)
- OSG Carbide Bur, Ball Shape, 3/8 in. (808-3750)
- OSG Carbide Bur, 9mm Cut Dia., RH Cut (868-3750-60)
- OSG Carbide Bur, 12mm Cut Dia., RH Cut (807-5000-60)
- OSG Carbide Bur, Round Nose Tree, 1/2 in. (863-5000)
- Osg Carbide Burs