Shop All Carbide Burs
Osg
Carbide Bur, Round Nose Tree, 3/8 in.
Mfr # 963-3750
Zoro # G9318136
original price:
$36.79
5% off
new price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Round Nose Tree
- Cutter Dia. 3/8"
- Length of Cut 3/4 in
- Trade Number SF-3L6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 963-3750
- Zoro # G9318136
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 3/4 in |
Overall Length | 6 in |
Shank Size | 1/4" |
Head Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Head Length | 3/4 in |
Description
Tree Bur SF, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 6 in, Trade Number SF-3L6, Head Shape Tree, Operating Speed - Maximum 63,000 RPM, List Number 963, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nozzle, Blaster, Ceramic, Size 9/64 In, PK2 (10Z924)
- PFERD 4" Crimped Wire Cup Brush - .020 CS Wire, 5/8-11 Thread (ext.) (82511)
- SCOTCH-BRITE Fiber Disc, 6x1/2in, VF, AlO (7100096111)
- DYNABRADE SANDING BELT 40 GRIT 3/4 X 18" (DB91144)
- OSG Carbide Bur, Round Nose Tree, 3/8 in. (863-3750)
- OSG Carbide Bur, Cylinder, 3/32 in. (800-8001)
- OSG Carbide Bur, Cylinder, 1/2 in. (901-5001)
- OSG Carbide Bur, Ball Shape, 1 in. (908-1000)
- OSG Carbide Bur, 5mm Cut Dia., RH Cut (820-0002-30)
- OSG Carbide Bur, Ball Shape, 1/8 in. (800-8019)
- OSG Carbide Bur, Cylinder, 3/16 in. (820-0011)
- Osg Carbide Burs