Shop All Carbide Burs
Osg
Carbide Bur, Round Nose Tree, 3/8 in.
Mfr # 903-3750
Zoro # G9315591
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Round Nose Tree
- Cutter Dia. 3/8"
- Length of Cut 3/4 in
- Trade Number SF-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 903-3750
- Zoro # G9315591
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 3/4 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 3/8 in |
Head Length | 3/4 in |
Description
Tree Bur SF, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SF-3, Head Shape Tree, Operating Speed - Maximum 63,000 RPM, List Number 903, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 36 Grit, AO, 6 x 48", PK10, Coated, 6" W, 48" L, 36 Grit, Very Coarse, Aluminum Oxide (1175)
- WALTER SURFACE TECHNOLOGIES Cotton Buffing Drum, 4-3/4"x2"x5/8"-11 (07T425)
- FORTUNE PROD AccuSharp KNF Sharpener (001)
- DIABLO 4" Diamond Continuous Rim Cut-Off Discs for Masonry (DMADC0400)
- OSG Carbide Bur, Round Nose Tree, 3/8 in. (803-3750)
- OSG Carbide Bur, Pointed Tree, 3/16 in. (920-0004)
- OSG Carbide Bur, Cylinder, 1/8 in. (901-1250)
- OSG Carbide Bur, 3mm Cut Dia., RH Cut (900-9014-30)
- OSG Carbide Bur, Cylindrical Ball Nose, 3/32in (900-9007)
- OSG Carbide Bur, Ball Shape, 3/8 in. (808-3750)
- WALTER SURFACE TECHNOLOGIES Carbride Burr, Ball Sd, 1/4"x3/8"x5/16" (01V010)
- Osg Carbide Burs