Shop All Carbide Burs
Osg
Carbide Bur, Round Nose Tree, 3/8 in.
Mfr # 863-3750
Zoro # G9318032
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Round Nose Tree
- Cutter Dia. 3/8"
- Length of Cut 3/4 in
- Trade Number SF-3L6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 863-3750
- Zoro # G9318032
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 3/4 in |
Overall Length | 6 in |
Shank Size | 1/4" |
Head Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Head Length | 3/4 in |
Description
Tree Bur SF, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 6 in, Trade Number SF-3L6, Head Shape Tree, Operating Speed - Maximum 63,000 RPM, List Number 863, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 132 in L, 80 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072728667)
- WEILER 3" Back-up Pad for Hook & Loop Surface Conditioning Disc 1/4" Stem (51562)
- PFERD 6" x 1/4 Grinding Wheel, 7/8" A.H. - SG INOX - Type 27 (61107)
- UNEEDA EKASILK PLUS 10mm Sponge 5" Very Fine (320-380 Grit Finish) 5 Holes Hook & Loop Sanding Pad (P-105629)
- OSG Carbide Bur, Round Nose Tree, 3/8 in. (963-3750)
- OSG Carbide Bur, Ball Shape, 1 in. (908-1000)
- OSG Carbide Bur, 12mm Cut Dia., RH Cut (803-5000-60)
- OSG Carbide Bur, 90 deg. Cone, 3/8 in. (849-3750)
- OSG Carbide Bur, 12mm Cut Dia., RH Cut (807-5000-60)
- OSG Carbide Bur, Round Nose Tree, 3/8 in. (903-3750)
- DRILL AMERICA 3/16"x3/16" Ball End Carbide Burr 1/4 Shank (DULSD14)
- Osg Carbide Burs