Shop All Carbide Burs
Osg
Carbide Bur, Round Nose Tree, 3/4 in.
Mfr # 803-7500
Zoro # G9315074
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Round Nose Tree
- Cutter Dia. 3/4"
- Length of Cut 1 in
- Trade Number SF-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 803-7500
- Zoro # G9315074
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/4" |
Length of Cut | 1 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Head Dia. | 3/4 in |
Shank Dia. | 1/4 in |
Head Length | 1 in |
Description
Tree Bur SF, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/4 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SF-7, Head Shape Tree, Operating Speed - Maximum 30,000 RPM, List Number 803, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Carbide Burr, Double Cut Shape M Included Angle 16°, SM-53, 3/16 (11380)
- PFERD 8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 24 Grit (61763)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5In, P100G, PK100 (66261131548)
- NORTON ABRASIVES Reducing Bushing, 5 in., PR (66261080533)
- OSG Carbide Bur, 16mm Cut Dia., RH Cut (804-6250-60)
- OSG Carbide Bur, Pointed Tree, 1/8 in. (800-8005)
- OSG Carbide Bur, Round Nose Tree, 3/8 in. (903-3750)
- OSG Carbide Bur, Cylinder, 1/2 in. (901-5001)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/4 in (815-0002)
- OSG Carbide Bur, Ball Shape, 1/8 in. (808-1250)
- DRILL AMERICA 3/4"x1-1/2" Cone Carbide Burr 1/4" Shank - Aluminum (DULSL7NF)
- Osg Carbide Burs