Shop All Carbide Burs
Osg
Carbide Bur, Round Nose Tree, 1/4 in.
Mfr # 883-2500
Zoro # G9318565
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Round Nose Tree
- Cutter Dia. 1/4"
- Length of Cut 5/8 in
- Trade Number SF-1A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 883-2500
- Zoro # G9318565
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 5/8 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Head Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Head Length | 5/8 in |
Description
Tree Bur SF, End Type Radius, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SF-1A, Head Shape Tree, Operating Speed - Maximum 70,000 RPM, List Number 883, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUTCHINS MANUFACTURING PAD PSA F/2011 (HU5011)
- WEILER 6" Standard Twist Knot Wire Wheel, .0118" Steel Fill, 5/8"-1/2" (8075)
- WEILER 6" Narrow Face Wheel, .0118" Brass Fill, 5/8"-1/2" Arbor Hole (1475)
- ALI GATOR 3X24 AO BELT 40, 5PK (3158)
- OSG Carbide Bur, Round Nose Tree, 3/8 in. (863-3750)
- OSG Carbide Bur, Pointed Tree, 1/2 in. (905-5000)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/4 in (802-2500)
- OSG Carbide Bur, Cylinder, 1/2 in. (881-5000)
- OSG Carbide Bur, Round Nose Tree, 1/4 in. (815-0003)
- OSG Carbide Bur, Egg, 1/8 in. (800-8010)
- COBRA CARBIDE Carbide Burr, Single Cut Shape C Long Length, SC-3L6, 3/8 (10527)
- Osg Carbide Burs