Shop All Carbide Burs
Osg
Carbide Bur, Round Nose Tree, 1/4 in.
Mfr # 803-2500
Zoro # G9314986
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Round Nose Tree
- Cutter Dia. 1/4"
- Length of Cut 5/8 in
- Trade Number SF-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 803-2500
- Zoro # G9314986
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 5/8 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Head Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Head Length | 5/8 in |
Description
Tree Bur SF, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SF-1, Head Shape Tree, Operating Speed - Maximum 70,000 RPM, List Number 803, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11F162)
- SHAVIV Deburring Tool Set, B Series (155-00184)
- CP CHICAGO PNEUMATIC 5in PAD VS PSA W/O HOLES (8940166665)
- DEDECO SUNBURST 1" EZLOC ASSORTMENT W/BACK-UP PAD 7/KIT (1914)
- OSG Carbide Bur, 14 deg. Included Angle, 3/8in (867-3750)
- OSG Carbide Bur, 9mm Cut Dia., RH Cut (863-3750-60)
- OSG Carbide Bur, Pointed Tree, 1/8 in. (800-8006)
- OSG Carbide Bur, 90 deg. Cone, 1/2 in. (949-5000)
- OSG Carbide Bur, SC-5L6 Trade, 12mm Cutter dia (962-5000-60)
- OSG Carbide Bur, Ball Shape, 3/8 in. (868-3750)
- MASTERCUT TOOL 10100 1/2x1x1/4x2-3/4 Radius Tree Doublecut (SF-5DC)
- Osg Carbide Burs