Shop All Carbide Burs
Osg
Carbide Bur, Round Nose Tree, 1/2 in.
Mfr # 903-5000
Zoro # G9315616
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Round Nose Tree
- Cutter Dia. 1/2"
- Length of Cut 1 in
- Trade Number SF-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 903-5000
- Zoro # G9315616
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/2 in |
Head Length | 1 in |
Description
Tree Bur SF, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SF-5, Head Shape Tree, Operating Speed - Maximum 50,000 RPM, List Number 903, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Allsteel™ Wire Brush Knot Twist Cup 3" - Stainless (13W312)
- HHIP 4 X 1-1/4 X 1-1/4" D11A2 Flaring Cup Diamond Wheel (2405-4250)
- 3M CUBITRON Flap Disc, T27, 7in. x 7/8in., 60 (7000148185)
- SAINT-GOBAIN ABRASIVES Norton 66252836573 Gemini Bench and Pedestal Wheel 6" x 1/2" x 1" 120 Grit Silicon Carbide (66252836573)
- OSG Carbide Bur, Round Nose Tree, 1/2 in. (803-5001)
- OSG Carbide Bur, SA-3 Trade, 9mm Cutter dia. (901-3750-60-EC)
- OSG Carbide Bur, 5mm Cut Dia., RH Cut (820-0002-30)
- OSG Carbide Bur, 16mm Cut Dia., RH Cut (804-6250-60)
- OSG Carbide Bur, Ball Shape, 1/8 in. (900-9019)
- OSG Carbide Bur, Round Nose Tree, 1/4 in. (803-2500)
- COBRA CARBIDE Carbide Burr, Double Cut Shape F Regular Length, SF-4, 7/16 (10863)
- Osg Carbide Burs