Shop All Carbide Burs
Osg
Carbide Bur, Round Nose Tree, 1/2 in.
Mfr # 883-5000
Zoro # G9318592
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Round Nose Tree
- Cutter Dia. 1/2"
- Length of Cut 1 in
- Trade Number SF-5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 883-5000
- Zoro # G9318592
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Head Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Head Length | 1 in |
Description
Tree Bur SF, End Type Radius, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SF-5A, Head Shape Tree, Operating Speed - Maximum 50,000 RPM, List Number 883, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER .385" Nylox Micro Abrasive Tube Brush, 600 AO, 1" Brush Length (26911)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 12"x7/64"x1" (66252843250)
- VSM 12" Diameter PSA Sanding Disc, Aluminum Oxide, 40G, J-Weight, PK 10 (335696)
- M.A. FORD Bur, Carbide, 24 Flute, 1/2" dia. (41500027)
- OSG Carbide Bur, Cylindrical Ball Nose, 3/8 in (882-3750)
- OSG Carbide Bur, Cylindrical Ball Nose, 3/16in (802-1875)
- OSG Carbide Bur, Ball Shape, 3/8 in. (968-3750)
- OSG Carbide Bur, Cylinder, 1/4 in. (881-2500)
- OSG Carbide Bur, 90 deg. Cone, 1 in. (849-1000)
- OSG Carbide Bur, Ball Shape, 1/8 in. (900-9019)
- COBRA CARBIDE Carbide Burr, Double Cut Shape F, SF-42, 1/8 (10815)
- Osg Carbide Burs