Shop All Carbide Burs
Osg
Carbide Bur, Round Nose Tree, 1/2 in.
Mfr # 803-5001
Zoro # G9315031
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Round Nose Tree
- Cutter Dia. 1/2"
- Length of Cut 3/4 in
- Trade Number SF-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 803-5001
- Zoro # G9315031
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 3/4 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Head Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Head Length | 3/4 in |
Description
Tree Bur SF, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SF-13, Head Shape Tree, Operating Speed - Maximum 50,000 RPM, List Number 803, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Cloth Drum Belt, 5-3/8x11-5/8x3-1/2" (07F504)
- PFERD 1-1/2" Crimped Wire Wheel Brush - .012 SS Wire, 1/4" Shank (82906)
- OSG Carbide Bur, Inverted Taper, 1/4 in. (852-2500)
- PFERD 4-1/2" x .045" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (69846)
- OSG Carbide Bur, SA-5 Trade, 12mm Cutter dia. (801-5000-60-EC)
- OSG Carbide Bur, 60 deg. Cone, 1 in. (950-1000)
- OSG Carbide Bur, Cylinder, 1/4 in. (901-2500)
- OSG Carbide Bur, 2-1/2mm Cut Dia., RH Cut (900-9007-30)
- OSG Carbide Bur, Round Nose Tree, 3/4 in. (903-7501)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/2 in (862-5000)
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/4 Shank (310-002089C)
- Osg Carbide Burs