Shop All Carbide Burs
Osg
Carbide Bur, Pointed Tree, 5/8 in.
Mfr # 804-6250
Zoro # G9315844
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Pointed Tree
- Cutter Dia. 5/8"
- Length of Cut 1 in
- Trade Number SG-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 804-6250
- Zoro # G9315844
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 5/8" |
Length of Cut | 1 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Head Dia. | 5/8 in |
Shank Dia. | 1/4 in |
Head Length | 1 in |
Description
Tree Bur SG, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 5/8 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SG-6, Head Shape Tree, Operating Speed - Maximum 40,000 RPM, List Number 804, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Disc Pad, 5 in. (77855)
- SCOTCH-BRITE Radial Bristle Disc, 3'' dia., Arbor Hole (RB-ZB)
- X1 TOOLS 240 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0240-FSx50)
- VSM Abrasive Belt, 36 Grt, Zirc, 1-1/2x24", PK10, Coated, 1-1/2" W, 24" L, 36 Grit, Coarse, Zirconia, Blue (258559)
- OSG Carbide Bur, Flat, 1/4 in. (915-0007)
- OSG Carbide Bur, 90 deg. Cone, 3/8 in. (849-3750)
- OSG Carbide Bur, 10 deg. Included Ang, 3/16 in (920-0005)
- OSG Carbide Bur, 2-1/2mm Cut Dia., RH Cut (900-9007-30)
- OSG Carbide Bur, Ball Shape, 1 in. (908-1000)
- OSG Carbide Bur, Round Nose Tree, 1/2 in. (883-5000)
- COBRA CARBIDE Carbide Burr, Aluma Cut NF Shape A Regular Length, SA-3, 3/8 (10171)
- Osg Carbide Burs