Shop All Carbide Burs
Osg
Carbide Bur, Pointed Tree, 1/8 in.
Mfr # 800-8005
Zoro # G2769089
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Pointed Tree
- Cutter Dia. 1/8"
- Length of Cut 1/2 in
- Trade Number SG-44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 800-8005
- Zoro # G2769089
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 1/2 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Head Dia. | 1/8 in |
Shank Dia. | 1/8 in |
Head Length | 1/2 in |
Description
Tree Bur SG, End Type Pointed, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SG-44, Head Shape Tree, Operating Speed - Maximum 80,000 RPM, List Number 800, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 3" Wire Cup Brush 1/4" Shank - Fine Crimped Wire 4500 RPM (S1844)
- NORTON ABRASIVES Fiber Disc, 5x7/8in, 80G, PK25 (66623357280)
- ECONOLINE Gloves, Use With 3JR97, 3JR98, PR (412402)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, T27 4.5"x7/8" 60gr (15Q456)
- OSG Carbide Bur, 2-1/2mm Cut Dia., RH Cut (900-9018-30)
- OSG Carbide Bur, 14 deg. Included Angle, 3/8in (807-3750)
- OSG Carbide Bur, Cylinder, 1/4 in. (881-2500)
- OSG Carbide Bur, Cylinder, 1/2 in. (881-5000)
- OSG Carbide Bur, Inverted Taper, 1/2 in. (952-5000)
- OSG Carbide Bur, 14 deg. Included Ang, 3/16 in (820-0007)
- ZORO SELECT Carbide Bur Set, Aluma Cut, 1/4 in, 10 pc (310-130001)
- Osg Carbide Burs