Shop All Carbide Burs
Osg
Carbide Bur, Pointed Tree, 1/4 in.
Mfr # 905-2501
Zoro # G9316325
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Pointed Tree
- Cutter Dia. 1/4"
- Length of Cut 3/4 in
- Trade Number SM-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 905-2501
- Zoro # G9316325
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 3/4 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/4 in |
Head Length | 3/4 in |
Description
Cone Bur, End Type Pointed, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 3/4 in, Included Angle 14 Degrees , Overall Length 2 in, Trade Number SM-2, Head Shape Cone, Operating Speed - Maximum 70,000 RPM, List Number 905, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, Med, Grit 60, TY 3, 3in, Bluefire (77696090172)
- ARC ABRASIVES Cr Za 3/4 X 1-1/2 X 3/16 60 (21535ZA)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 100 Grit Medium 15 pk (DCD050100H15G)
- NORTON ABRASIVES Angled Sanding Sponge, M/F, 4-7/8x2-7/8x1 (07660700935)
- OSG Carbide Bur, Pointed Tree, 1/4 in. (805-2501)
- OSG Carbide Bur, Cylindrical Ball Nose, 3/32in (900-9007)
- OSG Carbide Bur, Cylindrical Ball Nose, 5/32in (920-0002)
- OSG Carbide Bur, Inverted Taper, 1/4 in. (852-2500)
- OSG Carbide Bur, 8mm Cut Dia., RH Cut (851-3125-60)
- OSG Carbide Bur, Inverted Taper, 3/4 in. (852-7500)
- DRILLCO SF-5, SOLID CARBIDE BUR DOUBLE CUT -7000F (7F132BDC)
- Osg Carbide Burs