Shop All Carbide Burs
Osg
Carbide Bur, Pointed Tree, 1/4 in.
Mfr # 805-2501
Zoro # G9315941
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Pointed Tree
- Cutter Dia. 1/4"
- Length of Cut 3/4 in
- Trade Number SM-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 805-2501
- Zoro # G9315941
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 3/4 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Head Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Head Length | 3/4 in |
Description
Cone Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 3/4 in, Included Angle 14 Degrees , Overall Length 2 in, Trade Number SM-2, Head Shape Cone, Operating Speed - Maximum 70,000 RPM, List Number 805, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Silicon Carbide (07660775937)
- ARC ABRASIVES 3/4" x 3/4" x 1/4" Mounted Flap Wheel, 60 Grit (11139Z4)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia. (07660705488)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Super Fine, Red (66261136189)
- OSG Carbide Bur, Pointed Tree, 1/4 in. (905-2501)
- OSG Carbide Bur, 14 deg. Included Angle, 1/2in (867-5000)
- OSG Carbide Bur, 3mm Cut Dia., RH Cut (900-9014-30)
- OSG Carbide Bur, Cylinder, 1/2 in. (901-5001)
- OSG Carbide Bur, 10 deg. Included Ang, 3/16 in (820-0005)
- OSG Carbide Bur, Cylinder, 1/4 in. (801-2500)
- MASTERCUT TOOL 06731 1/8x3/32x1/8x3 Ball Singlecut (SD-42L3SC)
- Osg Carbide Burs