Shop All Carbide Burs
Osg
Carbide Bur, Pointed Tree, 1/2 in.
Mfr # 905-5000
Zoro # G9316361
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Pointed Tree
- Cutter Dia. 1/2"
- Length of Cut 7/8 in
- Trade Number SM-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 905-5000
- Zoro # G9316361
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 7/8 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Head Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Head Length | 7/8 in |
Description
Cone Bur, End Type Pointed, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 7/8 in, Included Angle 28 Degrees , Overall Length 2 in, Trade Number SM-5, Head Shape Cone, Operating Speed - Maximum 50,000 RPM, List Number 905, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Service Kit for 1-1/2" Inlet Valve (1012215)
- VSM Abrasive Belt, 80 Grit, AO, 2-1/2x48", PK10, Coated, 2-1/2" W, 48" L, 80 Grit, Medium, Aluminum Oxide (71886)
- FLEX-HONE TOOL GBD800400 FLEX-HONE, 8.000" (203mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD800400)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (78072775428)
- OSG Carbide Bur, Cylinder, 3/16 in. (820-0011)
- OSG Carbide Bur, Cylinder, 1/2 in. (861-5000)
- OSG Carbide Bur, 8mm Cut Dia., RH Cut (808-3125-60)
- OSG Carbide Bur, Cylinder, 1 in. (901-1000)
- OSG Carbide Bur, Cylindrical Ball Nose, 3/8 in (882-3750)
- OSG Carbide Bur, Inverted Taper, 1/4 in. (952-2500)
- M.A. FORD Carbide Bur, 1/8 (69145020)
- Osg Carbide Burs