Shop All Carbide Burs
Osg
Carbide Bur, Inverted Taper, 1/4 in.
Mfr # 952-2500
Zoro # G9317856
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Inverted Taper
- Cutter Dia. 1/4"
- Length of Cut 5/16 in
- Trade Number SN-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 952-2500
- Zoro # G9317856
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 5/16 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/4 in |
Head Length | 5/16 in |
Description
Inverted Cone Bur, End Type Flat, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 5/16 in, Included Angle 10 Degrees , Overall Length 2 in, Trade Number SN-1, Head Shape Inverted Cone, Operating Speed - Maximum 70,000 RPM, List Number 952, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 120 Grit PK50 (149556)
- NORTON ABRASIVES Flap Disc, Coarse, 40 Grit, 6" dia. (66261132128)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 60G, TR, PK25 (66261121048)
- STANDARD ABRASIVES Std Abrsvs A/O Unitized Whl 882105,821 1 (882105)
- OSG Carbide Bur, Inverted Taper, 1/4 in. (852-2500)
- OSG Carbide Bur, Round Nose Tree, 1/2 in. (883-5000)
- OSG Carbide Bur, 12mm Cut Dia., RH Cut (807-5000-60)
- OSG Carbide Bur, 14 deg. Included Angle, 3/8in (967-3750)
- OSG Carbide Bur, Pointed Tree, 3/8 in. (905-3750)
- OSG Carbide Bur, Round Nose Tree, 3/4 in. (903-7501)
- WALTER SURFACE TECHNOLOGIES Carb Burr, Cyl Roundnose, Sc1/4"x1/2"x1" (01V007)
- Osg Carbide Burs