Shop All Carbide Burs
Osg
Carbide Bur, Inverted Taper, 1/4 in.
Mfr # 815-0009
Zoro # G9664837
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Inverted Taper
- Cutter Dia. 1/4"
- Length of Cut 1/4 in
- Trade Number SN-51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 815-0009
- Zoro # G9664837
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 1/4 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Head Dia. | 1/4 in |
Shank Dia. | 1/8 in |
Head Length | 1/4 in |
Description
Inverted Cone Bur, End Type Flat, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/4 in, Head Length 1/4 in, Included Angle 10 Degrees , Overall Length 1 1/2 in, Trade Number SN-51, Head Shape Inverted Cone, Operating Speed - Maximum 70,000 RPM, List Number 815, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Alu Oxide Fiber Disc2A45x78 36xPK25 (50011)
- WEILER 3-1/4" Stem-Mounted Knot Wire Wheel, .020" Steel Fill, 1/4" Stem (17682)
- GATOR GRIT Gator CeraMax 11 in. L X 9 in. W 150 Grit Ceramic Sandpaper , 25PK (3405)
- NORTON ABRASIVES Flap Disc, 6 In x 60 Grit, 7/8 (66623399217)
- OSG Carbide Bur, Ball Shape, 3/32 in. (900-9018)
- OSG Carbide Bur, 7 deg. Included Angle, 1/8 in (900-9013)
- OSG Carbide Bur, Cylinder, 5/16 in. (801-3125-EC)
- OSG Carbide Bur, Round Nose Tree, 1/2 in. (803-5001)
- OSG Carbide Bur, Cylindrical Ball Nose, 3/8 in (802-3750)
- OSG Carbide Bur, 14 deg. Included Angle, 1/2in (867-5000)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 3/4" x 1¼" x 1/4" Shank - SF-14 (24762)
- Osg Carbide Burs