Shop All Carbide Burs
Osg
Carbide Bur, Inverted Taper, 1/2 in.
Mfr # 952-5000
Zoro # G9317883
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Inverted Taper
- Cutter Dia. 1/2"
- Length of Cut 1/2 in
- Trade Number SN-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 952-5000
- Zoro # G9317883
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1/2 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/2 in |
Head Length | 1/2 in |
Description
Inverted Cone Bur, End Type Flat, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1/2 in, Included Angle 28 Degrees , Overall Length 2 in, Trade Number SN-4, Head Shape Inverted Cone, Operating Speed - Maximum 50,000 RPM, List Number 952, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Laminated DiscZ260xPK100 (55453)
- OSBORN Flue Brush, Round Wire, Double Spiral, 3/4" (0005106000)
- MIRKA Backup Pad 5" Psa Heavy Duty (105HD)
- RUKO Tungsten Carbide, Bur, SB5 (116410)
- OSG Carbide Bur, Cylinder, 1/4 in. (881-2500)
- OSG Carbide Bur, Round Nose Tree, 3/4 in. (903-7501)
- OSG Carbide Bur, Ball Shape, 3/8 in. (868-3750)
- OSG Carbide Bur, 8 deg. Included Angle, 1/8 in (800-8017)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/2 in (862-5000)
- OSG Carbide Bur, 14 deg. Included Angle, 1/2in (867-5000)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 1/8 (59118)
- Osg Carbide Burs