Shop All Carbide Burs
Osg
Carbide Bur, Flat, 1/4 in.
Mfr # 915-0007
Zoro # G9664697
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Flat
- Cutter Dia. 1/4"
- Trade Number SD-51
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 915-0007
- Zoro # G9664697
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Head Dia. | 1/4 in |
Shank Dia. | 1/8 in |
Details
Cutting Edge Type | Right Hand |
Shape | Flat |
Trade Number | SD-51 |
Shank Material | Hardened Steel |
Max. RPM | 70,000 |
Item | Ball Bur SD |
Application | For Grinding On A Wide Variety of Materials |
Type | Carbide |
List Number | 915 |
Abrading Application | Grinding on a Wide Variety of Materials |
Cut Type | Single |
Max. Speed | 70,000 RPM |
Coating | Bright (Uncoated) |
Head Material | Carbide |
Head Shape | Ball |
Number of Ends | Single End |
Operating Speed - Maximum | 70,000 RPM |
Description
Ball Bur SD, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/4 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SD-51, Head Shape Ball, Operating Speed - Maximum 70,000 RPM, List Number 915, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Sanding Belt, 37x75, AO, 180GxWt., XW341, 37" W, 75" L, Aluminum Oxide, 180 Grit (52879)
- NORTON ABRASIVES Flap Disc, Ceramic, Type 27, 4 1/2" dia (63642501865)
- UNITED ABRASIVES/SAIT Flap DiscCerT2745x5811 40xPK10 (70961)
- SUPERIOR PADS AND ABRASIVES Sander Pad - Medium (Hook & Loop, 8 Vacuum Holes, 5 Inch) Replaces Bosch 2610917408 (RSP45)
- OSG Carbide Bur, Cylinder, 1/2 in. (801-5001)
- OSG Carbide Bur, Ball Shape, 1/8 in. (900-9019)
- OSG Carbide Bur, Cylinder, 3/8 in. (801-3750)
- OSG Carbide Bur, 14 deg. Included Angle, 3/8in (967-3750)
- OSG Carbide Bur, 12mm Cut Dia., RH Cut (803-5001-60)
- OSG Carbide Bur, Round Nose Tree, 1/4 in. (803-2500)
- SGSPRO Carbide Bur Set, 16 pcs., 1/4" Shank, #16 (18217)
- Osg Carbide Burs