Shop All Carbide Burs
Osg
Carbide Bur, Egg, 3/16 in.
Mfr # 820-0006
Zoro # G9319021
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Egg
- Cutter Dia. 3/16"
- Length of Cut 9/32 in
- Trade Number SE-53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 820-0006
- Zoro # G9319021
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/16" |
Length of Cut | 9/32 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Head Dia. | 3/16 in |
Shank Dia. | 1/8 in |
Head Length | 9/32 in |
Description
Oval Bur SE, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 3/16 in, Head Length 9/32 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SE-53, Head Shape Oval, Operating Speed - Maximum 75,000 RPM, List Number 820, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT HookandLoopAlmOxide3S5in320X50PK (36568)
- WEILER 4-1/2" Tiger Paw Density Flap Disc, Flat (TY27), 60Z, 5/8"-11 UNC (51166)
- SUPERIOR ABRASIVES Spiral Band, 1x1-1/2, A/O, Grit 80 (A007489)
- NORTON ABRASIVES Quick Chang Disc Backup Pad, 3D, TS (63642543225)
- OSG Carbide Bur, SA-11 Trade, 3mm Cutter dia. (801-1250-60-EC)
- OSG Carbide Bur, Cylindrical Ball Nose, 3/8 in (862-3750)
- OSG Carbide Bur, 3mm Cut Dia., RH Cut (800-8003-30)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/4 in (802-2500)
- OSG Carbide Bur, Cylinder, 1/4 in. (915-0001)
- OSG Carbide Bur, Inverted Taper, 1/4 in. (852-2500)
- PFERD HICOAT Carbide Bur - Ball, ALU cut - 3/8" x 5/16" x 1/4" shank - SD-3, HC-NFE Coating (24570)
- Osg Carbide Burs