Shop All Carbide Burs
Osg
Carbide Bur, Egg, 1/4 in.
Mfr # 815-0008
Zoro # G9664855
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Egg
- Cutter Dia. 1/4"
- Length of Cut 3/8 in
- Trade Number SE-51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 815-0008
- Zoro # G9664855
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 3/8 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Dia. | 1/4 in |
Head Length | 3/8 in |
Description
Oval Bur SE, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/4 in, Head Length 3/8 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SE-51, Head Shape Oval, Operating Speed - Maximum 70,000 RPM, List Number 815, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Abrasive Roll, 1.5x50 yd., A/O, 40G (63095)
- UNEEDA EKASILK PLUS 5mm Sponge 5" Very Fine (320-380 Grit Finish) 5 Holes Hook & Loop Sanding Pad (P-105654)
- NORTON ABRASIVES Steel Wool 0000 Sf 12Pk (07660768112)
- SCOTCH-BRITE Diamond Floor Brush, Orange Bristle, PK2 (3000-20)
- OSG Carbide Bur, Ball Shape, 1 in. (908-1000)
- OSG Carbide Bur, 9mm Cut Dia., RH Cut (962-3750-60)
- OSG Carbide Bur, Cylinder, 1/2 in. (881-5000)
- OSG Carbide Bur, 10 deg. Included Ang, 3/16 in (920-0005)
- OSG Carbide Bur, Inverted Taper, 1/4 in. (815-0009)
- OSG Carbide Bur, 7 deg. Included Angle, 1/8 in (900-9013)
- DRILL AMERICA 3/4"x1-1/2" Cone Carbide Burr 1/4" Shank (DULSL7)
- Osg Carbide Burs