Shop All Carbide Burs
Osg
Carbide Bur, Cylindrical Ball Nose, 5/32in
Mfr # 920-0002
Zoro # G9319222
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Cylindrical Ball Nose
- Cutter Dia. 5/32"
- Length of Cut 1/2 in
- Trade Number SC-52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 920-0002
- Zoro # G9319222
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 5/32" |
Length of Cut | 1/2 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Dia. | 5/32 in |
Head Length | 1/2 in |
Description
Cylinder Bur SC, End Type Radius, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 5/32 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SC-52, Head Shape Cylinder, Operating Speed - Maximum 80,000 RPM, List Number 920, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Sponge, Fine, 3 3/4"L, 2 5/8"W (CP-001-ESF)
- PFERD 1" Knot Wire End Brush - Flared Cup - .014 Brass Wire, 1/4" Shank (83104)
- 3M 4-3/16"x11-1/4" Drywall Adhesives Drywall Sanding Sheet 80D-Gr, PK 25 (99433)
- BRUSH RESEARCH MANUFACTURING 83N2000 83 Series Tube Brush. 2" Dia., .028 Nylon, 3" Brush Part, 7" OAL, Cut For Power (83N2000)
- OSG Carbide Bur, 10 deg. Inverted Ang, 3/16 in (920-0010)
- OSG Carbide Bur, Round Nose Tree, 3/8 in. (803-3750)
- OSG Carbide Bur, Round Nose Tree, 3/8 in. (903-3750)
- OSG Carbide Bur, Round Nose Tree, 1/2 in. (903-5000)
- OSG Carbide Bur, 14 deg. Included Angle, 1/8in (900-9012)
- OSG Carbide Bur, Cylinder, 1/4 in. (881-2500)
- PFERD Carbide Bur - Oval Shape, SGL Cut - 1/4" x 3/8" x 1/8" Shank - SE-51 (23281)
- Osg Carbide Burs