Shop All Carbide Burs
Osg
Carbide Bur, Cylindrical Ball Nose, 3/8 in
Mfr # 882-3750
Zoro # G9318477
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Cylindrical Ball Nose
- Cutter Dia. 3/8"
- Length of Cut 3/4 in
- Trade Number SC-3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 882-3750
- Zoro # G9318477
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 3/4 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Head Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Head Length | 3/4 in |
Description
Cylinder Bur SC, End Type Radius, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SC-3A, Head Shape Cylinder, Operating Speed - Maximum 63,000 RPM, List Number 882, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO CutOff Wheel, A60XL, 4-1/2"x.045"x7/8" (655332000)
- CONTINENTAL ABRASIVES 1" x 1" 40 Grit Zirconia Shank Mounted Flap Wheel (FW-Z11040)
- CLESCO 3/8" Arbor Bell Mandrel 6mm Shank X 2" Oal (M-23-6MM)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 80 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957346095)
- OSG Carbide Bur, 12mm Cut Dia., RH Cut (851-5000-60)
- OSG Carbide Bur, Round Nose Tree, 1/2 in. (863-5000)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/2 in (882-5000)
- OSG Carbide Bur, 14 deg. Included Angle, 1/8in (900-9012)
- OSG Carbide Bur, 12mm Cut Dia., RH Cut (802-5000-60)
- OSG Carbide Bur, 3mm Cut Dia., RH Cut (900-9014-30)
- DRILLCO SL-1NF, SOLID CARB BUR ALU CUT - MAGNUM (7LAL116)
- Osg Carbide Burs