Shop All Carbide Burs
Osg
Carbide Bur, Cylindrical Ball Nose, 3/8 in
Mfr # 802-3750
Zoro # G9314873
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Cylindrical Ball Nose
- Cutter Dia. 3/8"
- Length of Cut 3/4 in
- Trade Number SC-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 802-3750
- Zoro # G9314873
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 3/4 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Head Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Head Length | 3/4 in |
Description
Cylinder Bur SC, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SC-3, Head Shape Cylinder, Operating Speed - Maximum 63,000 RPM, List Number 802, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 2" 80 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A2080)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-1/4 x 1/4in, 60G (61463624405)
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6In, P100G, PK100 (66261131599)
- GATOR FINISHING Grind Wheel 4.5X1/4X7/8 (9615)
- OSG Carbide Bur, Cylindrical Ball Nose, 5/32in (920-0002)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/2 in (802-5000)
- OSG Carbide Bur, Ball Shape, 1/4 in. (808-2500)
- OSG Carbide Bur, Flame, 1/2 in. (885-5000)
- OSG Carbide Bur, Cylinder, 5/16 in. (801-3125-EC)
- OSG Carbide Bur, Ball Shape, 5/16 in. (908-3125)
- HHIP SF-7 Round Nose Tree Shape Double-Cut Carbide Burrs (3000-0147)
- Osg Carbide Burs