Shop All Carbide Burs
Osg
Carbide Bur, Cylindrical Ball Nose, 3/32in
Mfr # 900-9007
Zoro # G2768669
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Cylindrical Ball Nose
- Cutter Dia. 3/32"
- Length of Cut 7/16 in
- Trade Number SC-41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 900-9007
- Zoro # G2768669
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/32" |
Length of Cut | 7/16 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Head Dia. | 3/32 in |
Shank Dia. | 1/8 in |
Head Length | 7/16 in |
Description
Cylinder Bur SC, End Type Radius, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 3/32 in, Head Length 7/16 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SC-41, Head Shape Cylinder, Operating Speed - Maximum 85,000 RPM, List Number 900, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Single Spiral Tube Brush, Power, 0.105"dia (91040)
- DYNABRADE Belt, 320G, 1/4"X12" (92120)
- TOOL ROOM SUPERABRASIVE Grinding Wheel 6 x 1/4 x 1-1/4 D150, 1A1 (34153579)
- ECONOLINE Blast Media, Glass Beads, Size E, 50 lb. (521060Z-50)
- OSG Carbide Bur, 25mm Cut Dia., RH Cut (801-1000-60)
- OSG Carbide Bur, 5mm Cut Dia., RH Cut (820-0005-30)
- OSG Carbide Bur, Egg, 1/8 in. (800-8010)
- OSG Carbide Bur, 10 deg. Included Ang, 3/16 in (920-0005)
- OSG Carbide Bur, 90 deg. Cone, 3/8 in. (849-3750)
- OSG Carbide Bur, Pointed Tree, 1/4 in. (815-0004)
- ZORO SELECT Carbide Bur, Radius End, 3/8 In, 1/4 Shank (310-002606)
- Osg Carbide Burs