Shop All Carbide Burs
Osg
Carbide Bur, Cylindrical Ball Nose, 1/4 in
Mfr # 802-2500
Zoro # G9314846
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Cylindrical Ball Nose
- Cutter Dia. 1/4"
- Length of Cut 5/8 in
- Trade Number SC-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 802-2500
- Zoro # G9314846
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 5/8 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/4 in |
Head Length | 5/8 in |
Description
Cylinder Bur SC, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SC-1, Head Shape Cylinder, Operating Speed - Maximum 70,000 RPM, List Number 802, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Non-Woven Flap Wheels2 x 1 x 1/4 In. 120 (08834144457)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 100 G, Garnet, PK25 (07660701583)
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-002702A)
- VSM Abrasive Belt, 50 Grit, Ceramic, 4x36", PK10, Coated, 4" W, 36" L, 50 Grit, Coarse, Ceramic, XK870X (292020)
- OSG Carbide Bur, 3mm Cut Dia., RH Cut (900-9014-30)
- OSG Carbide Bur, 60 deg. Cone, 1 in. (950-1000)
- OSG Carbide Bur, 9mm Cut Dia., RH Cut (803-3750-60)
- OSG Carbide Bur, Cylindrical Ball Nose, 5/32in (920-0002)
- OSG Carbide Bur, Cylinder, 1/16 in. (800-8008)
- OSG Carbide Bur, Round Nose Tree, 1/2 in. (883-5000)
- MASTERCUT TOOL M06600 2.5x2.3x3x38 Ball Doublecut (SD-41MMDC)
- Osg Carbide Burs