Shop All Carbide Burs
Osg
Carbide Bur, Cylindrical Ball Nose, 1/2 in
Mfr # 882-5000
Zoro # G9318495
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Cylindrical Ball Nose
- Cutter Dia. 1/2"
- Length of Cut 1 in
- Trade Number SC-5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 882-5000
- Zoro # G9318495
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/2 in |
Head Length | 1 in |
Description
Cylinder Bur SC, End Type Radius, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SC-5A, Head Shape Cylinder, Operating Speed - Maximum 50,000 RPM, List Number 882, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Wolverine 3" Knot Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut (36238)
- MASTERCUT TOOL 09800 3/8x3/4x1/4x2-1/2 Radius Tree Doublecut (SF-3DC)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 36 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange (63642592057)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 100G, TS, PK50 (66261138180)
- OSG Carbide Bur, 7 deg. Included Angle, 1/8 in (900-9013)
- OSG Carbide Bur, Ball Shape, 1/4 in. (808-2500)
- OSG Carbide Bur, Ball Shape, 3/32 in. (900-9018)
- OSG Carbide Bur, 90 deg. Cone, 1 in. (849-1000)
- OSG Carbide Bur, 3mm Cut Dia., RH Cut (800-8002-30)
- OSG Carbide Bur, Ball Shape, 3/8 in. (868-3750)
- ZORO SELECT Carbide Bur, Tree, 7/16 In, 1/4 Shank (310-001119)
- Osg Carbide Burs